Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

531ZZ35

531ZZ35

531ZZ35 METAL SCRAPER ; 35 SIZE STAINLESS STEEL

Scraper; 1.5 MM T; Stainless Steel; Used with 511H35 | 511P35 | 511U35 | 513H35 | 513P35 | 513U35 Carriage

Part #

531ZZ35

BDI #

874665

PRICE
$ 32.17 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
23153000
EAN
0662486732754
Product Name
Scraper Plate
Size
1.5 MM T
Material
Stainless Steel
Used With
511H35 | 511P35 | 511U35 | 513H35 | 513P35 | 513U35 Carriage
Inch - Metric
Metric
Other Features
4 MM Maximum Screw Head Stickout
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Scraper Plate
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531ZZ35
Weight / LBS
0.053
Long Description
Scraper; 1.5 MM T; Stainless Steel; Used with 511H35 | 511P35 | 511U35 | 513H35 | 513P35 | 513U35 Carriage