Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

532HB45 OBSOLETE DO NOT USE 05/24

532HB45 OBSOLETE DO NOT USE 05/24

532HB45 OBSOLETE DO NOT USE 05/24 ; POR 45 SIZE BRASS

Plug; Rail Hole Closing; 20 MM Dia; Brass; Used with 522P45 | 522S45 | 522U45 Rail

Part #

532HB45 - OBS

BDI #

874688

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
UNSPSC
23153000
Product Name
Plug
Product Type
Rail Hole Closing
Size
20 MM Dia
Material
Brass
Used With
522P45 | 522S45 | 522U45 Rail
Inch - Metric
Metric
Other Features
1/Pack
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
532HB45
Weight / LBS
0.018
Long Description
Plug; Rail Hole Closing; 20 MM Dia; Brass; Used with 522P45 | 522S45 | 522U45 Rail