Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

532HB55 OBSOLETE DO NOT USE 05/24

532HB55 OBSOLETE DO NOT USE 05/24

532HB55 OBSOLETE DO NOT USE 05/24 ; POR 55 SIZE BRASS

Plug; Rail Hole Closing; 24 MM Dia; Brass; Used with 522P55 | 522S55 | 522U55 Rail

Part #

532HB55 - OBS

BDI #

874689

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
UNSPSC
23153000
Product Name
Plug
Product Type
Rail Hole Closing
Size
24 MM Dia
Material
Brass
Used With
522P55 | 522S55 | 522U55 Rail
Inch - Metric
Metric
Other Features
1/Pack
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
532HB55
Weight / LBS
0.024
Long Description
Plug; Rail Hole Closing; 24 MM Dia; Brass; Used with 522P55 | 522S55 | 522U55 Rail