Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

532HP25

532HP25

532HP25 RAIL HOLE CLOSING PLUG ; 11MM DIA PLASTIC 25/PAK

Plug; Rail Hole Closing; 11 MM Dia; Plastic; Used with 522P25 | 522S25 | 522U25 Rail

Part #

532HP25

BDI #

874691

PRICE
$ 21.25 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153000
EAN
0662486733034
Product Name
Plug
Product Type
Rail Hole Closing
Size
11 MM Dia
Material
Plastic
Used With
522P25 | 522S25 | 522U25 Rail
Inch - Metric
Metric
Other Features
25/Pack
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
532HP25
Weight / LBS
0.015
Long Description
Plug; Rail Hole Closing; 11 MM Dia; Plastic; Used with 522P25 | 522S25 | 522U25 Rail