Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

532HS55 OBSOLETE DO NOT USE 05/24

532HS55 OBSOLETE DO NOT USE 05/24

532HS55 OBSOLETE DO NOT USE 05/24 ; POR 55 SIZE STAINLESS STEEL

Plug; Rail Hole Closing; 24 MM Dia; Stainless Steel; Used with 522P55 | 522S55 | 522U55 Rail

Part #

532HS55 - OBS

BDI #

874699

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
23153000
Product Name
Plug
Product Type
Rail Hole Closing
Size
24 MM Dia
Material
Stainless Steel
Used With
522P55 | 522S55 | 522U55 Rail
Inch - Metric
Metric
Other Features
Two Piece | 1 Set/Pack
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
532HS55
Weight / LBS
0.042
Long Description
Plug; Rail Hole Closing; 24 MM Dia; Stainless Steel; Used with 522P55 | 522S55 | 522U55 Rail