Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LLTHZ 20 S1

LLTHZ 20 S1

LLTHZ 20 S1 PROFILE RAIL CARRIAGE

Scraper Plate; 42.6 MM W X 24.2 MM H X 1.8 MM T; Spring Steel; Used with LLTHC20 Carriage

Part #

LLTHZ 20 S1

BDI #

1413649

PRICE
$ 3.52 / each
$ 4.24 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
23153000
EAN
7333314201607
Product Name
Scraper Plate
Size
42.6 MM W X 24.2 MM H X 1.8 MM T
Material
Spring Steel
Used With
LLTHC20 Carriage
Inch - Metric
Metric
Other Features
Black | With Mounting Screws
Category - BDI
Profile Rail Accessories
Product Group - BDI
070
Noun
Scraper Plate
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHZ 20 S1
Weight / LBS
0.042
Long Description
Scraper Plate; 42.6 MM W X 24.2 MM H X 1.8 MM T; Spring Steel; Used with LLTHC20 Carriage