Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LLTHZ 25 S3

LLTHZ 25 S3

LLTHZ 25 S3 PROFILE RAIL CARRIAGE

Seal; Kit; 46.6 MM W X 27.7 MM H X 4 MM T; Scraper Plate: Spring Steel | Front Seal: Elastomer; Used with LLTHC25 Carriage

Part #

LLTHZ 25 S3

BDI #

1413662

PRICE
$ 9.88 / each
$ 11.92 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411703
EAN
7333314201720
Product Name
Seal
Product Type
Kit
Size
46.6 MM W X 27.7 MM H X 4 MM T
Material
Scraper Plate: Spring Steel | Front Seal: Elastomer
Used With
LLTHC25 Carriage
Inch - Metric
Metric
Other Features
Includes Scraper Plate - Additional Front Seal - Mounting Screws
Category - BDI
Profile Rail Accessories
Product Group - BDI
070
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Kit
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHZ 25 S3
Weight / LBS
0.068
Long Description
Seal; Kit; 46.6 MM W X 27.7 MM H X 4 MM T; Scraper Plate: Spring Steel | Front Seal: Elastomer; Used with LLTHC25 Carriage