Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK-60-34

BK-60-34

BK6034 RATCHET LOCKING DEVICE ; 29.5 MM L X 132 MM W X 37.5 MM H

Locking Device; Ratchet; 29.5 MM L X 132 MM W X 37.5 MM H; Used with AU6034 Carriage

Part #

BK6034

BDI #

19117633

PRICE
$ 317.18 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
UNSPSC
23153000
Product Name
Locking Device
Product Type
Ratchet
Size
29.5 MM L X 132 MM W X 37.5 MM H
Used With
AU6034 Carriage
Inch - Metric
Metric
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Locking Device
Keyword String
Ratchet
Manufacturer URL
Manufacturer Item Number
BK6034
Long Description
Locking Device; Ratchet; 29.5 MM L X 132 MM W X 37.5 MM H; Used with AU6034 Carriage