Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK-76-34

BK-76-34

BK7634 CARRIAGE LOCKING DEVICE

Locking Device; Ratchet; 29.5 MM L X 148 MM W X 38.5 MM H; Used with AU7634 Carriage

Part #

BK7634

BDI #

19117634

PRICE
$ 317.80 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.5
UNSPSC
23153000
Product Name
Locking Device
Product Type
Ratchet
Size
29.5 MM L X 148 MM W X 38.5 MM H
Used With
AU7634 Carriage
Inch - Metric
Metric
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Locking Device
Keyword String
Ratchet
Manufacturer URL
Manufacturer Item Number
BK7634
Long Description
Locking Device; Ratchet; 29.5 MM L X 148 MM W X 38.5 MM H; Used with AU7634 Carriage