Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK-76-54

BK-76-54

BK7654 CARRIAGE LOCKING DEVICE

Locking Device; Ratchet; 41.5 MM L X 164 MM W X 54 MM H; Used with AU7654 Carriage

Part #

BK7654

BDI #

19117635

PRICE
$ 363.30 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.5
UNSPSC
23153000
Product Name
Locking Device
Product Type
Ratchet
Size
41.5 MM L X 164 MM W X 54 MM H
Used With
AU7654 Carriage
Inch - Metric
Metric
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Locking Device
Keyword String
Ratchet
Manufacturer URL
Manufacturer Item Number
BK7654
Long Description
Locking Device; Ratchet; 41.5 MM L X 164 MM W X 54 MM H; Used with AU7654 Carriage