Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CP-35265-L200

CP-120580-L360

CP120580L360 CARRIAGE PLATE ; GV3 UNDRIVEN

Carriage Plate; Undriven; 360 MM L X 240 MM W X 24 MM H; Aluminum; Used with AU12054 Carriage

Part #

CP120580L360

BDI #

19117749

PRICE
$ 965.13 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
6.08
UNSPSC
23153000
Product Name
Carriage Plate
Product Type
Undriven
Size
360 MM L X 240 MM W X 24 MM H
Material
Aluminum
Used With
AU12054 Carriage
Inch - Metric
Metric
Other Features
Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage Undriven
Manufacturer URL
Manufacturer Item Number
CP120580L360
Long Description
Carriage Plate; Undriven; 360 MM L X 240 MM W X 24 MM H; Aluminum; Used with AU12054 Carriage