Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CP-2525-L80-R

CP-2525-L80-R

CP2525L80R CARRIAGE PLATE ; GV3 UNDRIVEN

Carriage Plate; Removable; 80 MM L X 80 MM W X 11.5 MM H; Aluminum; Used with AU2525 Carriage

Part #

CP2525L80R

BDI #

19117774

PRICE
$ 199.90 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Product Name
Carriage Plate
Product Type
Removable
Size
80 MM L X 80 MM W X 11.5 MM H
Material
Aluminum
Used With
AU2525 Carriage
Inch - Metric
Metric
Other Features
Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage Removable
Manufacturer URL
Manufacturer Item Number
CP2525L80R
Long Description
Carriage Plate; Removable; 80 MM L X 80 MM W X 11.5 MM H; Aluminum; Used with AU2525 Carriage