Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CP-3525-L200-R

CP-3525-L200-R

CP3525L200R CARRIAGE PLATE ; GV3 UNDRIVEN

Carriage Plate; Removable; 200 MM L X 95 MM W X 12.5 MM H; Aluminum; Used with AU3525 Carriage

Part #

CP3525L200R

BDI #

19117792

PRICE
$ 269.91 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Product Name
Carriage Plate
Product Type
Removable
Size
200 MM L X 95 MM W X 12.5 MM H
Material
Aluminum
Used With
AU3525 Carriage
Inch - Metric
Metric
Other Features
Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage Removable
Manufacturer URL
Manufacturer Item Number
CP3525L200R
Long Description
Carriage Plate; Removable; 200 MM L X 95 MM W X 12.5 MM H; Aluminum; Used with AU3525 Carriage