Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CP-35265-L200

CP-35265-L200

CP35265L200 CARRIAGE PLATE ; GV3 UNDRIVEN

Carriage Plate; Undriven; 200 MM L X 95 MM W X 12.5 MM H; Aluminum; Used with AU35265 Carriage

Part #

CP35265L200

BDI #

19117795

PRICE
$ 269.91 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.718
UNSPSC
23153000
Product Name
Carriage Plate
Product Type
Undriven
Size
200 MM L X 95 MM W X 12.5 MM H
Material
Aluminum
Used With
AU35265 Carriage
Inch - Metric
Metric
Other Features
Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage Undriven
Manufacturer URL
Manufacturer Item Number
CP35265L200
Long Description
Carriage Plate; Undriven; 200 MM L X 95 MM W X 12.5 MM H; Aluminum; Used with AU35265 Carriage