Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS-CP-M-60-200

CP-6034-L150

CP6034L150 CARRIAGE PLATE ; GV3 UNDRIVEN

Carriage Plate; Undriven; 150 MM L X 135 MM W X 17 MM H; Aluminum; Used with AU6034 Carriage

Part #

CP6034L150

BDI #

19117814

PRICE
$ 313.34 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.04
UNSPSC
23153000
Product Name
Carriage Plate
Product Type
Undriven
Size
150 MM L X 135 MM W X 17 MM H
Material
Aluminum
Used With
AU6034 Carriage
Inch - Metric
Metric
Other Features
High Strength | Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage Undriven
Manufacturer URL
Manufacturer Item Number
CP6034L150
Long Description
Carriage Plate; Undriven; 150 MM L X 135 MM W X 17 MM H; Aluminum; Used with AU6034 Carriage