Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS-CP-L-76-300

CP-6034-L280-R

CP6034L280R CARRIAGE PLATE ; GV3 UNDRIVEN

Carriage Plate; Removable; 280 MM L X 135 MM W X 17 MM H; Aluminum; Used with AU6034 Carriage

Part #

CP6034L280R

BDI #

19117819

PRICE
$ 355.28 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Carriage Plate
Product Type
Removable
Size
280 MM L X 135 MM W X 17 MM H
Material
Aluminum
Used With
AU6034 Carriage
Inch - Metric
Metric
Other Features
Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage Removable
Manufacturer URL
Manufacturer Item Number
CP6034L280R
Long Description
Carriage Plate; Removable; 280 MM L X 135 MM W X 17 MM H; Aluminum; Used with AU6034 Carriage