Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CP-6034-L280

CP-6034-L280

CP6034L280 CARRIAGE PLATE ; GV3 UNDRIVEN

Carriage Plate; Undriven; 280 MM L X 135 MM W X 17 MM H; Aluminum; Used with AU6034 Carriage

Part #

CP6034L280

BDI #

19117818

PRICE
$ 355.28 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.84
UNSPSC
23153000
Product Name
Carriage Plate
Product Type
Undriven
Size
280 MM L X 135 MM W X 17 MM H
Material
Aluminum
Used With
AU6034 Carriage
Inch - Metric
Metric
Other Features
High Strength | Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage Undriven
Manufacturer URL
Manufacturer Item Number
CP6034L280
Long Description
Carriage Plate; Undriven; 280 MM L X 135 MM W X 17 MM H; Aluminum; Used with AU6034 Carriage