Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CP-12054-L360-R

CP-7634-L340

CP7634L340 CARRIAGE PLATE ; GV3 UNDRIVEN

Carriage Plate; Undriven; 340 MM L X 150 MM W X 18 MM H; Aluminum; Used with AU7634 Carriage

Part #

CP7634L340

BDI #

19117827

PRICE
$ 471.38 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.64
UNSPSC
23153000
Product Name
Carriage Plate
Product Type
Undriven
Size
340 MM L X 150 MM W X 18 MM H
Material
Aluminum
Used With
AU7634 Carriage
Inch - Metric
Metric
Other Features
High Strength | Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage Undriven
Manufacturer URL
Manufacturer Item Number
CP7634L340
Long Description
Carriage Plate; Undriven; 340 MM L X 150 MM W X 18 MM H; Aluminum; Used with AU7634 Carriage