Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS-CP-M-76-340

CP-76360-L240

CP76360L240 CARRIAGE PLATE ; GV3 UNDRIVEN

Carriage Plate; Undriven; 240 MM L X 150 MM W X 18 MM H; Aluminum; Used with AU76360 Carriage

Part #

CP76360L240

BDI #

19117830

PRICE
$ 409.09 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.94
UNSPSC
23153000
Product Name
Carriage Plate
Product Type
Undriven
Size
240 MM L X 150 MM W X 18 MM H
Material
Aluminum
Used With
AU76360 Carriage
Inch - Metric
Metric
Other Features
Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage Undriven
Manufacturer URL
Manufacturer Item Number
CP76360L240
Long Description
Carriage Plate; Undriven; 240 MM L X 150 MM W X 18 MM H; Aluminum; Used with AU76360 Carriage