Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L-FC25-Q

L-FC25-Q

LFC25Q FLANGE CLAMP ; GV3 TAPPED OPTION

Clamp; Long Flange; 55 MM L X 60 MM W X 55 MM H; Aluminum; Used with NS25 Rail

Part #

LFC25Q

BDI #

19118928

PRICE
$ 204.70 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.405
Product Name
Clamp
Product Type
Long Flange
Size
55 MM L X 60 MM W X 55 MM H
Material
Aluminum
Used With
NS25 Rail
Inch - Metric
Metric
Other Features
Anodized | Corrosion Resistance | M8 Tapped Hole | M6 X 30 Socket Head Cap Screw
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Clamp
Keyword String
Flange
Manufacturer URL
Manufacturer Item Number
LFC25Q
Weight / LBS
0.893
Long Description
Clamp; Long Flange; 55 MM L X 60 MM W X 55 MM H; Aluminum; Used with NS25 Rail