Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L-FC35

L-FC35

LFC35 FLANGE CLAMP ; GV3

Clamp; Long Flange; 60 MM L X 76 MM W X 62 MM H; Aluminum; Used with NS35 Rail

Part #

LFC35

BDI #

19118929

PRICE
$ 202.15 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.74
UNSPSC
27112100
Product Name
Clamp
Product Type
Long Flange
Size
60 MM L X 76 MM W X 62 MM H
Material
Aluminum
Used With
NS35 Rail
Inch - Metric
Metric
Other Features
Anodized | Corrosion Resistance | 7 MM Through Hole | M8 X 35 Socket Head Cap Screw
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Clamp
Keyword String
Flange
Manufacturer URL
Manufacturer Item Number
LFC35
Weight / LBS
1.631
Long Description
Clamp; Long Flange; 60 MM L X 76 MM W X 62 MM H; Aluminum; Used with NS35 Rail