Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LB-20-C

LB-20-C

LB20C COMPACT LUBRICATOR ; GV3

Lubricator; Compact; 22.5 MM L X 8 MM W X 12 MM H; Plastic; Used with BHJ18 | SJ18 | LJ18 Wheel

Part #

LB20C

BDI #

19118905

PRICE
$ 27.72 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.003
Product Name
Lubricator
Product Type
Compact
Size
22.5 MM L X 8 MM W X 12 MM H
Material
Plastic
Used With
BHJ18 | SJ18 | LJ18 Wheel
Inch - Metric
Metric
Other Features
2 Machine Screw with Cross Recessed Pan Head Supplied
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Lubricator
Keyword String
Compact
Manufacturer URL
Manufacturer Item Number
LB20C
Weight / LBS
0.007
Long Description
Lubricator; Compact; 22.5 MM L X 8 MM W X 12 MM H; Plastic; Used with BHJ18 | SJ18 | LJ18 Wheel