Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LB-44C

LB-44C

LB44C COMPACT LUBRICATOR ; GV3

Lubricator; Compact; 38 MM L X 17 MM W X 20 MM H; Plastic; Used with BHJ34 | SJ34 | LJ34 Wheel | M | NM Rail

Part #

LB44C

BDI #

19118911

PRICE
$ 29.83 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153000
Product Name
Lubricator
Product Type
Compact
Size
38 MM L X 17 MM W X 20 MM H
Material
Plastic
Used With
BHJ34 | SJ34 | LJ34 Wheel | M | NM Rail
Inch - Metric
Metric
Other Features
2 Machine Screw with Cross Recessed Pan Head Supplied
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Lubricator
Keyword String
Compact
Manufacturer URL
Manufacturer Item Number
LB44C
Weight / LBS
0.035
Long Description
Lubricator; Compact; 38 MM L X 17 MM W X 20 MM H; Plastic; Used with BHJ34 | SJ34 | LJ34 Wheel | M | NM Rail