Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RT-12

RT-12

RT12 SOCKET TOOL ; 19MM

Tool; Socket Head; 19 MM Opening; Used with BHJ34 | SJ34 | LJ34 | BHR34 | SR34 | LR34 | GBHJ360 | GSJ360 | GLJ360 Wheel

Part #

RT12

BDI #

19121019

PRICE
$ 78.18 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
23153000
Product Name
Tool
Product Type
Socket Head
Size
19 MM Opening
Used With
BHJ34 | SJ34 | LJ34 | BHR34 | SR34 | LR34 | GBHJ360 | GSJ360 | GLJ360 Wheel
Inch - Metric
Metric
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Tool
Keyword String
Socket Head
Manufacturer URL
Manufacturer Item Number
RT12
Long Description
Tool; Socket Head; 19 MM Opening; Used with BHJ34 | SJ34 | LJ34 | BHR34 | SR34 | LR34 | GBHJ360 | GSJ360 | GLJ360 Wheel