Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RT-14

RT-14

RT14 SOCKET TOOL ; 22MM

Tool; Socket Head; 22 MM Opening; Steel; Used with BHJ54 | SJ54 | LJ54 | BHR54 | SR54 | LR54 | GBHJ580 | GSJ580 | GLJ580 Wheel

Part #

RT14

BDI #

19121020

PRICE
$ 85.39 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.165
UNSPSC
23153000
Product Name
Tool
Product Type
Socket Head
Size
22 MM Opening
Material
Steel
Used With
BHJ54 | SJ54 | LJ54 | BHR54 | SR54 | LR54 | GBHJ580 | GSJ580 | GLJ580 Wheel
Inch - Metric
Metric
Other Features
6 MM Allen Key | 90 Nm Fixing Nut Torque
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Tool
Keyword String
Socket Head
Manufacturer URL
Manufacturer Item Number
RT14
Long Description
Tool; Socket Head; 22 MM Opening; Steel; Used with BHJ54 | SJ54 | LJ54 | BHR54 | SR54 | LR54 | GBHJ580 | GSJ580 | GLJ580 Wheel