Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S-FC25

S-FC25

SFC25 FLANGE CLAMP ; GV3

Clamp; Short Flange; 15 MM L X 60 MM W X 55 MM H; Aluminum; Used with NS25 Rail

Part #

SFC25

BDI #

19121160

PRICE
$ 143.30 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
Product Name
Clamp
Product Type
Short Flange
Size
15 MM L X 60 MM W X 55 MM H
Material
Aluminum
Used With
NS25 Rail
Inch - Metric
Metric
Other Features
Anodized | Corrosion Resistance | 6 MM Through Hole | M6 X 30 Socket Head Cap Screw
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Clamp
Keyword String
Flange
Manufacturer URL
Manufacturer Item Number
SFC25
Weight / LBS
0.265
Long Description
Clamp; Short Flange; 15 MM L X 60 MM W X 55 MM H; Aluminum; Used with NS25 Rail