Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S-FC25

S-FC76-Q

SFC76Q FLANGE CLAMP ; GV3 TAPPED OPTION

Clamp; Short Flange; 25 MM L X 120 MM W X 75 MM H; Aluminum; Used with NL76 Rail

Part #

SFC76Q

BDI #

19121171

PRICE
$ 198.65 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
Product Name
Clamp
Product Type
Short Flange
Size
25 MM L X 120 MM W X 75 MM H
Material
Aluminum
Used With
NL76 Rail
Inch - Metric
Metric
Other Features
Anodized | Corrosion Resistance | M12 Tapped Hole | M10 X 40 Socket Head Cap Screw
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Clamp
Keyword String
Flange
Manufacturer URL
Manufacturer Item Number
SFC76Q
Weight / LBS
1.102
Long Description
Clamp; Short Flange; 25 MM L X 120 MM W X 75 MM H; Aluminum; Used with NL76 Rail