Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SFC76

SFC76

SFC76 FLANGE CLAMP ; GV3

Clamp; Short Flange; 25 MM L X 120 MM W X 75 MM H; Aluminum; Used with NL76 Rail

Part #

SFC76

BDI #

19121170

PRICE
$ 170.94 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
27112100
Product Name
Clamp
Product Type
Short Flange
Size
25 MM L X 120 MM W X 75 MM H
Material
Aluminum
Used With
NL76 Rail
Inch - Metric
Metric
Other Features
Anodized | Corrosion Resistance | 9 MM Through Hole | M10 X 40 Socket Head Cap Screw
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Clamp
Keyword String
Flange
Manufacturer URL
Manufacturer Item Number
SFC76
Weight / LBS
1.102
Long Description
Clamp; Short Flange; 25 MM L X 120 MM W X 75 MM H; Aluminum; Used with NL76 Rail