Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS-CP-M-60-150

SS-CP-M-60-150

SSCPM60150 CARRIAGE PLATE ; SL2 MEDIUM W/FDA APPROVED COATING

Carriage Plate; 150 MM L X 135 MM W X 17 MM H; Stainless Steel; Used with AU6034 Carriage

Part #

SSCPM60150

BDI #

19121301

PRICE
$ 375.78 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.85
Product Name
Carriage Plate
Size
150 MM L X 135 MM W X 17 MM H
Material
Stainless Steel
Used With
AU6034 Carriage
Inch - Metric
Metric
Other Features
Type B | Corrosion Resistance | Medium Carriage Plate | Accommodates Lubricator
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage
Manufacturer URL
Manufacturer Item Number
SSCPM60150
Weight / LBS
1.874
Long Description
Carriage Plate; 150 MM L X 135 MM W X 17 MM H; Stainless Steel; Used with AU6034 Carriage