Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CP-120580-L360

SS-CP-M-60-280

SSCPM60280 CARRIAGE PLATE ; SL2 MEDIUM W/FDA APPROVED COATING

Carriage Plate; 280 MM L X 135 MM W X 17 MM H; Stainless Steel; Used with AU6034 Carriage

Part #

SSCPM60280

BDI #

19121303

PRICE
$ 529.53 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.64
Product Name
Carriage Plate
Size
280 MM L X 135 MM W X 17 MM H
Material
Stainless Steel
Used With
AU6034 Carriage
Inch - Metric
Metric
Other Features
Type A | Corrosion Resistance | Medium Carriage Plate | Accommodates Lubricator or Cap Seal
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage
Manufacturer URL
Manufacturer Item Number
SSCPM60280
Weight / LBS
3.616
Long Description
Carriage Plate; 280 MM L X 135 MM W X 17 MM H; Stainless Steel; Used with AU6034 Carriage