Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS-CP-M-76-340

SS-CP-M-76-340

SSCPM76340 CARRIAGE PLATE ; SL2 MEDIUM W/FDA APPROVED COATING

Carriage Plate; 340 MM L X 150 MM W X 18 MM H; Stainless Steel; Used with AU7634 Carriage

Part #

SSCPM76340

BDI #

19121306

PRICE
$ 672.54 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.37
Product Name
Carriage Plate
Size
340 MM L X 150 MM W X 18 MM H
Material
Stainless Steel
Used With
AU7634 Carriage
Inch - Metric
Metric
Other Features
Type A | Corrosion Resistance | Medium Carriage Plate | Accommodates Lubricator or Cap Seal
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage
Manufacturer URL
Manufacturer Item Number
SSCPM76340
Weight / LBS
5.225
Long Description
Carriage Plate; 340 MM L X 150 MM W X 18 MM H; Stainless Steel; Used with AU7634 Carriage