Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS-CP-S-25-80

SS-CP-S-25-80

SSCPS2580 CARRIAGE PLATE ; SL2 SMALL W/FDA APPROVED COATING

Carriage Plate; 80 MM L X 80 MM W X 11.5 MM H; Stainless Steel; Used with AU2525 Carriage

Part #

SSCPS2580

BDI #

19121312

PRICE
$ 185.91 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
23153000
Product Name
Carriage Plate
Size
80 MM L X 80 MM W X 11.5 MM H
Material
Stainless Steel
Used With
AU2525 Carriage
Inch - Metric
Metric
Other Features
Type B | Small Carriage Plate | Corrosion Resistance | Accommodates Lubricator
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage
Manufacturer URL
Manufacturer Item Number
SSCPS2580
Weight / LBS
0.353
Long Description
Carriage Plate; 80 MM L X 80 MM W X 11.5 MM H; Stainless Steel; Used with AU2525 Carriage