Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CP-7634-L340-R

SS-CP-S-35-200

SSCPS35200 CARRIAGE PLATE ; SL2 SMALL W/FDA APPROVED COATING

Carriage Plate; 200 MM L X 95 MM W X 12.5 MM H; Stainless Steel; Used with AU3525 Carriage

Part #

SSCPS35200

BDI #

19121315

PRICE
$ 294.76 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
Product Name
Carriage Plate
Size
200 MM L X 95 MM W X 12.5 MM H
Material
Stainless Steel
Used With
AU3525 Carriage
Inch - Metric
Metric
Other Features
Type A | Small Carriage Plate | Corrosion Resistance | Accommodates Lubricator or Cap Seal
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Plate
Keyword String
Carriage
Manufacturer URL
Manufacturer Item Number
SSCPS35200
Weight / LBS
1.301
Long Description
Carriage Plate; 200 MM L X 95 MM W X 12.5 MM H; Stainless Steel; Used with AU3525 Carriage