Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS-CS-25

SS-CS-25

SSCS25 CAP SEAL ; SMALL

Seal; Cap; 55 MM L X 30 MM W X 18 MM H; Stainless Steel; Used with BHJ25 | SJ25 | LJ25 Wheel

Part #

SSCS25

BDI #

19121319

PRICE
$ 24.41 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411700
Product Name
Seal
Product Type
Cap
Size
55 MM L X 30 MM W X 18 MM H
Material
Stainless Steel
Used With
BHJ25 | SJ25 | LJ25 Wheel
Inch - Metric
Metric
Other Features
Flexible | With 2 Stainless Steel Cross Recessed Cheese Head Screw and Washer | Oil Impregnated Felt Wiper
Category - BDI
V Rail Accessories
Product Group - BDI
450
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Cap
Manufacturer URL
Manufacturer Item Number
SSCS25
Weight / LBS
0.029
Long Description
Seal; Cap; 55 MM L X 30 MM W X 18 MM H; Stainless Steel; Used with BHJ25 | SJ25 | LJ25 Wheel