Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ADJS1000

ADJS1000

ADJS1000 LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 1" DIA

Seal; Adjustable External; 1 IN ID X 1.567 IN OD X 0.187 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-16 | SUPER-16 | ADJ-162536 Ball Bushing Bearing

Part #

ADJS1000

BDI #

854910

PRICE
$ 35.72 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31411705
EAN
0662486901990
Product Name
Seal
Product Type
Adjustable External
Size
1 IN ID X 1.567 IN OD X 0.187 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SSU-16 | SUPER-16 | ADJ-162536 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting | Radial Slot Through the Circumference
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Adjustable External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
ADJS1000
Weight / LBS
1.083
Long Description
Seal; Adjustable External; 1 IN ID X 1.567 IN OD X 0.187 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-16 | SUPER-16 | ADJ-162536 Ball Bushing Bearing