Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C500

C500

C500 RETAINING RING ; EXTERNAL 0.923" OD X 0.042" T STEEL

Retaining Ring; External; 0.923 IN OD X 0.042 IN T; Steel; Used With SUPER-8 | A-81420 | XA-81420 | OPN-81420 Ball Bushing Bearing

Part #

C500

BDI #

854936

PRICE
$ 1.91 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163202
EAN
0662486902201
Product Name
Retaining Ring
Product Type
External
Size
0.923 IN OD X 0.042 IN T
Material
Steel
Used With
SUPER-8 | A-81420 | XA-81420 | OPN-81420 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Provide External Mounting Retention
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Noun
Ring
Keyword String
Retaining External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
C500
Weight / LBS
0.001
Long Description
Retaining Ring; External; 0.923 IN OD X 0.042 IN T; Steel; Used With SUPER-8 | A-81420 | XA-81420 | OPN-81420 Ball Bushing Bearing