Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KA.LFS52-C

KA.LFS32-C

KA.LFS32-C END COVER ; NON RETURNABLE

End Cover; 3 MM L X 31.4 MM W X 19.4 MM H; Plastic; Used With LFS32-C Guideway

Part #

KA.LFS32-C

BDI #

1174475

PRICE
$ 11.37 / each
$ 12.07 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153000
EAN
4012802046977
Product Name
End Cover
Size
3 MM L X 31.4 MM W X 19.4 MM H
Material
Plastic
Used With
LFS32-C Guideway
Inch - Metric
Metric
Other Features
23.4 MM Base Width
Category - BDI
Linear Round and Square Rail Accessories
Product Group - BDI
080
Noun
End Cover
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KA.LFS32-C
Weight / LBS
0.022
Long Description
End Cover; 3 MM L X 31.4 MM W X 19.4 MM H; Plastic; Used With LFS32-C Guideway