Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LFZ08

LFZ05

LFZ05 JOURNAL TRACK ROLLER ; NON RETURNABLE

Bolt; Concentric; 5 MM Dia X 19.5 MM L; High Strength Screw Steel; Used With LFR50/5-4-KDD Track Roller

Part #

LFZ05

BDI #

1175268

PRICE
$ 42.06 / each
$ 44.64 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31161619
EAN
4012802055665
Product Name
Bolt
Product Type
Concentric
Size
5 MM Dia X 19.5 MM L
Material
High Strength Screw Steel
Used With
LFR50/5-4-KDD Track Roller
Inch - Metric
Metric
Other Features
Hexagonal Socket Head | No Washer
Category - BDI
Linear Round and Square Rail Accessories
Product Group - BDI
080
Harmonized Tariff Code
7318.15.00.00
Noun
Bolt
Keyword String
Concentric
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFZ5
Weight / LBS
0.022
Long Description
Bolt; Concentric; 5 MM Dia X 19.5 MM L; High Strength Screw Steel; Used With LFR50/5-4-KDD Track Roller