Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MODKIT16OPN-L4L

MODKIT16OPN-L4L

MODKIT16OPN-L4L LUBE 4 LIFE KIT ; FOR LINEAR BEARING

Lubrication Kit; Cartridge; 1 IN ID X 1.63 IN OD X 0.49 IN W Cartridge; Used With SSUPBO-16 | SPB-16-OPN Ball Bushing Pillow Block

Part #

MODKIT16OPN-L4L

BDI #

853906

PRICE
$ 265.28 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
EAN
0662486159070
Product Name
Lubrication Kit
Product Type
Cartridge
Size
1 IN ID X 1.63 IN OD X 0.49 IN W Cartridge
Used With
SSUPBO-16 | SPB-16-OPN Ball Bushing Pillow Block
Inch - Metric
Inch
Other Features
Life Modification | Includes 2 Lube for Life Open Type Cartridges and Assembly Instruction
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Noun
Kit
Keyword String
Lubrication Cartridge
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MODKIT16OPN-L4L
Long Description
Lubrication Kit; Cartridge; 1 IN ID X 1.63 IN OD X 0.49 IN W Cartridge; Used With SSUPBO-16 | SPB-16-OPN Ball Bushing Pillow Block