Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MODKIT8OPN-L4L

MODKIT8OPN-L4L

MODKIT8OPN-L4L LUBE 4 LIFE KIT ; FOR LINEAR BEARING

Lubrication Kit; Cartridge; 0.5 IN ID X 0.94 IN OD X 0.43 IN W Cartridge; Used With SSUPBO-8 | SPB-8-OPN Ball Bushing Pillow Block

Part #

MODKIT8OPN-L4L

BDI #

853912

PRICE
$ 189.50 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
EAN
0662486159056
Product Name
Lubrication Kit
Product Type
Cartridge
Size
0.5 IN ID X 0.94 IN OD X 0.43 IN W Cartridge
Used With
SSUPBO-8 | SPB-8-OPN Ball Bushing Pillow Block
Inch - Metric
Inch
Other Features
Life Modification | Includes 2 Lube for Life Open Type Cartridges and Assembly Instruction
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Noun
Kit
Keyword String
Lubrication Cartridge
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MODKIT8OPN-L4L
Long Description
Lubrication Kit; Cartridge; 0.5 IN ID X 0.94 IN OD X 0.43 IN W Cartridge; Used With SSUPBO-8 | SPB-8-OPN Ball Bushing Pillow Block