Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PR1250

PR1250

PR1250 RETAINING RING ; INTERNAL 1.25" ID X 2" OD STEEL

Retaining Ring; Internal; 1.25 IN ID X 2 IN OD; Steel; Used With SSU-20 | SUPER-20 | A-203242 | XA-203242 Ball Bushing Bearing

Part #

PR1250

BDI #

854965

PRICE
$ 4.66 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31163202
EAN
0662486902829
Product Name
Retaining Ring
Product Type
Internal
Size
1.25 IN ID X 2 IN OD
Material
Steel
Used With
SSU-20 | SUPER-20 | A-203242 | XA-203242 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Push In Type | 0.08 MM Minimum End Space
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Noun
Ring
Keyword String
Retaining Internal
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
PR1250
Weight / LBS
0.003
Long Description
Retaining Ring; Internal; 1.25 IN ID X 2 IN OD; Steel; Used With SSU-20 | SUPER-20 | A-203242 | XA-203242 Ball Bushing Bearing