Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R115A

R115A

R115A TRUNNION PIN

Pin; Trunnion; 0.938 IN Dia X 3.88 IN L; Used With RW-32-A Roundway Bearing

Part #

R115A

BDI #

854856

PRICE
$ 443.44 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.358
UNSPSC
23153000
EAN
0662486902935
Product Name
Pin
Product Type
Trunnion
Size
0.938 IN Dia X 3.88 IN L
Used With
RW-32-A Roundway Bearing
Inch - Metric
Inch
Other Features
Eccentric | Straddle Type
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Noun
Pin
Keyword String
Trunnion
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
R115A
Weight / LBS
0.794
Long Description
Pin; Trunnion; 0.938 IN Dia X 3.88 IN L; Used With RW-32-A Roundway Bearing