Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S625OPN-DD

S625OPN-DD

S-625-OPN-DD LINEAR BEARING SEAL ; RUBBER OPEN 0.625" DIA

Seal; Open Integral; 0.625 IN ID X 1.01 IN OD X 0.12 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-10-DD-OPN Ball Bushing Bearing

Part #

S625OPN-DD

BDI #

854847

PRICE
$ 12.18 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31411700
EAN
0662486903406
Product Name
Seal
Product Type
Open Integral
Size
0.625 IN ID X 1.01 IN OD X 0.12 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SUPER-10-DD-OPN Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Open Integral
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
S625OPN-DD
Weight / LBS
0.002
Long Description
Seal; Open Integral; 0.625 IN ID X 1.01 IN OD X 0.12 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-10-DD-OPN Ball Bushing Bearing