Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W125SS

W125SS

W-125-SS RETAINING RING ; EXTERNAL

Retaining Ring; External; 0.52 IN OD X 0.025 IN T; Stainless Steel; Used With INST-258-SS Ball Bushing Bearing

Part #

W125SS

BDI #

855016

PRICE
$ 8.06 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0662486103356
Product Name
Retaining Ring
Product Type
External
Size
0.52 IN OD X 0.025 IN T
Material
Stainless Steel
Used With
INST-258-SS Ball Bushing Bearing
Inch - Metric
Inch
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Noun
Ring
Keyword String
Retaining External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
W125SS
Weight / LBS
0
Long Description
Retaining Ring; External; 0.52 IN OD X 0.025 IN T; Stainless Steel; Used With INST-258-SS Ball Bushing Bearing