Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W500SS

W4000

W-4000 RETAINING RING ; EXTERNAL

Retaining Ring; External; 7.1 IN OD X 0.125 IN T; Steel; Used With A-6496128 | XA-6496128 | OPN-6496128 Ball Bushing Bearing

Part #

W4000

BDI #

855026

PRICE
$ 558.09 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
UNSPSC
31163202
EAN
0662486103509
Product Name
Retaining Ring
Product Type
External
Size
7.1 IN OD X 0.125 IN T
Material
Steel
Used With
A-6496128 | XA-6496128 | OPN-6496128 Ball Bushing Bearing
Inch - Metric
Inch
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Noun
Ring
Keyword String
Retaining External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
W4000
Weight / LBS
0.201
Long Description
Retaining Ring; External; 7.1 IN OD X 0.125 IN T; Steel; Used With A-6496128 | XA-6496128 | OPN-6496128 Ball Bushing Bearing