Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LWRE 90200

LWRE 90200

LWRE 90200 PRECISION RAIL LINEAR GUIDE

Slide; Crossed Roller; 200MM Length; 22MM Width; 21.7MM Height; 44MM Assembly Height; 12MM Roller Diameter; 100MM Mounting Hole Spacing; 6.8MM Mounting Hole Diameter; LWAKE9; Steel

Part #

LWRE 90200

BDI #

1240560

PRICE
$ 332.83 / each
$ 401.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.629
EAN
7333314311399
Product Name
Slide
Product Type
Crossed Roller
Roller Assembly Number
LWAKE9
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 10.5 MM | M8 Bolt | Plastic Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRE 90200
Weight / LBS
1.389
Long Description
Slide; Crossed Roller; 200MM Length; 22MM Width; 21.7MM Height; 44MM Assembly Height; 12MM Roller Diameter; 100MM Mounting Hole Spacing; 6.8MM Mounting Hole Diameter; LWAKE9; Steel
Mounting Hole Spacing
3.937 Inch | 100 Millimeter
Assembly Height
1.732 Inch | 44 Millimeter
Mounting Hole Diameter
0.268 Inch | 6.8 Millimeter
Length
7.874 Inch | 200 Millimeter
Width
0.866 Inch | 22 Millimeter
Roller Diameter
0.472 Inch | 12 Millimeter
Height
0.854 Inch | 21.7 Millimeter