Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
22742 / 2.272X2.656X0.25 SL1 T

22742 / 2.272X2.656X0.25 SL1 T

22742 / 2.272X2.656X0.25 SL1 T

CRSEAL 22742 / 2.272X2.656X0.25 SL1 T ; LIP SEAL

Lip Seal; Oil Seal; 2.272" Shaft Dia; 2-21/32" Housing Bore; 1/4" Nominal Width; Polytetrafluoroethylene Lip; Solid Seal; 1/4" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; SL1 Seal Design Code

Part #

22742

BDI #

1246957

PRICE
$ 72.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
UNSPSC
31411705
EAN
0085311025317
Generic Design Code
SKF_SL1
Lip Material
Polytetrafluoroethylene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SL1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Lip Seal; Oil Seal; 2.272" Shaft Dia; 2-21/32" Housing Bore; 1/4" Nominal Width; Polytetrafluoroethylene Lip; Solid Seal; 1/4" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; SL1 Seal Design Code
Shaft Diameter
2.272 Inch | 57.709 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.656 Inch | 67.462 Millimeter