Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25056-1010

25056-1010

25X1010 PTFE OIL SEAL ; 3.740"IDX4.921"OD

3.74" Shaft Dia; 4-59/64" Housing Bore; 0.472" Nominal Width; PTFE Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code

Part #

25056-1010

BDI #

380908

PRICE
$ 1,138.18 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.146
EAN
0717744489700
Generic Design Code
C_R_HS4
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
PTFE
Seal Design Code
25
Other Features
Low Speed Service | Excellent Chemical Resistance | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25X1010 10%CARBON FILLED PTFE 3.740"ID 4.921"OD .4
Manufacturer Internal Number
25056-1010
Weight / LBS
0.322
Long Description
3.74" Shaft Dia; 4-59/64" Housing Bore; 0.472" Nominal Width; PTFE Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Nominal Width
0.472 Inch | 11.989 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
3.74 Inch | 94.996 Millimeter
Housing Bore
4.921 Inch | 124.993 Millimeter