Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

70X88X8 CRW1 R

40X56X7 CRW1 V

CRSEAL 40X56X7 CRW1 V SGL LIP SEAL ; 1.575MM SHAFT DIA 56MM HOUSING BORE

Lip Seal; 40MM Shaft Dia; 56MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code

Part #

40X56X7 CRW1 V

BDI #

1242956

PRICE
$ 24.92 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311016162
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
40X56X7 CRW1 V
Weight / LBS
0.086
Long Description
Lip Seal; 40MM Shaft Dia; 56MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code
Shaft Diameter
1.575 Inch | 40 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Housing Bore
2.205 Inch | 56 Millimeter
Actual Width
0.276 Inch | 7 Millimeter