Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24802-3161

24802-3161

24802-3161 BEARING ISOLATOR ; NON RETURNABLE

Bearing Isolator; 3.346" Shaft Diameter; 4.33" Housing Bore; 0.625" Width; Graphite Filled PTFE Lip Material; Flanged; EQUAL Seal Design Code

Part #

24802-3161

BDI #

1323733

PRICE
$ 1,472.36 / each
$ 1,777.34 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
UNSPSC
31411705
EAN
0053893354521
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
3.346" Shaft Diameter; 4.33" Housing Bore; 0.625" Width; Graphite Filled PTFE Lip Material; Flanged; EQUAL Seal Design Code
Long Description
Bearing Isolator; 3.346" Shaft Diameter; 4.33" Housing Bore; 0.625" Width; Graphite Filled PTFE Lip Material; Flanged; EQUAL Seal Design Code